Beli monotaro drill di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Spiral Tap (for SS) (Mata Tap)
    Mulai

    Rp82.900

    monotaro Spiral Tap (for SS) (Mata Tap)
    Deskripsi:
    Ideal for thread processing of blind holes in stainless steel.. For blind hole processingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Chamfer Lcf: 2.5
    • Helix Angle (Degree): 39
    • Material: HSSE (vanadium high)
    • Number of Flutes: 3
    • Precision: Equivalent to JIS class 2
    • Screw Type: M
    • Shape: M8 or less protruding center
    • Surface Processing: Homo treatment
    • Work Material: Stainless steel, carbon steel, alloy steel
  2. NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Mulai

    Rp29.900

    NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)
    Deskripsi:
    Used in wide variety of normal conditions. Will work in a broad range of materials in both machine and portable drilling.
  3. monotaro Straight Shank Drill (Mata Bor Lurus)
    Rating:
    94% of 100
    (7)
    Mulai

    Rp9.900

  4. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  5. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  6. HTD Hand Tap SKS HT (Mata Tap)
    Mulai

    Rp85.900

    HTD Hand Tap SKS HT (Mata Tap)
    Deskripsi:
    HTD Hand Tap SKS HT with
    atribut:
    • Chamfer Length Taper (#2): 9 Pitches
    • Plug (#2): 5 Pitches
    • Bottoming (#3): 1.5 Picthes
  7. SATA HSS Drill/Tap Bit
    Mulai

    Rp659.900

    SATA HSS Drill/Tap Bit
    Deskripsi:
    50803 5-piece high-speed steel composite tap and drill set M3x0.5MM Product Description ● HSS high-speed steel material, fully ground process ● Time-saving and labor-saving, one-step operation to complete the entire process of drilling, tapping, deburring/countersinking ● Back-tapping design after tapping to prevent damage to the thread after over-drilling ● Tapping speed is slower than drilling speed, and a little lubricant is required ● Applicable thickness: 3.5mm thick medium carbon steel plate ● Scope of application: Generally used for through-hole processing in carbon steel, alloy steel, cast iron, etc.
    atribut:
    • Hex Shank Diameter (mm): 7.2
  8. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  9. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  10. BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp20.900

    BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)
    Deskripsi:
    Mata bor logam HSS-G. Mata bor twist terbuat dari baja kecepatan tinggi yang dibuat menurut DIN 338Mata bor twist pemotongan tangan kanan, Tipe N, 135?? ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h 8Poros sama denga
  11. OSG Hand Taps (General Long Shank) (EX-LT)
    Mulai

    Rp339.900

    OSG Hand Taps (General Long Shank) (EX-LT)
    atribut:
    • Material: High vanadium high speed (high speed steel) HSSE
  12. KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Mulai

    Rp379.900

    KYOTO TOOL (KTC) Combination Pliers with Soft Grip (Tang Jepit Kombinasi)
    Deskripsi:
    Specification : 21st century version tool
    atribut:
    • Dimensions t1 (mm): 11
    • Dimensions t2 (mm): 16
  13. KYOTO TOOL (KTC) Radio Pliers
    69%
    Mulai

    Rp239.900

    KYOTO TOOL (KTC) Radio Pliers
    Deskripsi:
    Specification : 21st century version tool
  14. NACHI Spiral Tap Hyper Z (Mata Tap)
    Mulai

    Rp289.900

    NACHI Spiral Tap Hyper Z (Mata Tap)
    atribut:
    • Chamfer Length (mm): 2.5
  15. WALTER PROTOTYP Straight Flute Hand Tap High-Speed Steel
    Mulai

    Rp1.199.900

    WALTER PROTOTYP Straight Flute Hand Tap High-Speed Steel
    Deskripsi:
    The bright finish on these taps provides a smooth, polished surface.
    atribut:
    • UNSPSC: 27112806
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Measurement System: Metric
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
    • Tap Finish: Bright (Uncoated)
    • Tap Material: High Speed Steel
    • Tap Style: Straight Flute (Hand)
  16. Yamawa Spiral Pointed Tap (M) PO
    Mulai

    Rp299.900

    Yamawa Spiral Pointed Tap (M) PO
    atribut:
    • Material: High speed steel
    • Size: P3 M8x1
    • Chamfer Length: 5P
    • Class: P3
    • Length Shank (mm): 36
    • Number of Flute: 3
    • Overall Length (mm): 70
    • Shank Diameter (mm): 6.2
    • Thread Length (mm): 19
  17. monotaro Hand Tap (Up #3) (Mata Tap)
    Mulai

    Rp27.900

    monotaro Hand Tap (Up #3) (Mata Tap)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  18. KITO Parts for Chain Block (for CB020) (Sparepart Katrol Rantai)
    Mulai

    Rp129.900

    KITO Parts for Chain Block (for CB020) (Sparepart Katrol Rantai)
    atribut:
    • Applicable Model: CB020
    • Type: Hook Latch Assembly Only
    • TRUSCO Number: 390-1271
Daftar Harga monotaro drill Terbaru October 2026
monotaro Spiral Tap (for SS) (Mata Tap)Rp82.900
NACHI Straight Shank Drill Standard Helix Angle 501 (Mata Bor Lurus)Rp29.900
monotaro Straight Shank Drill (Mata Bor Lurus)Rp9.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI Straight Shank Drill (Mata Bor Lurus)Rp369.900
HTD Hand Tap SKS HT (Mata Tap)Rp85.900
SATA HSS Drill/Tap BitRp659.900
BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)Rp39.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
BOSCH Straight Shank Metal Drill HSS-G (Mata Bor Lurus)Rp20.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)